Shop NEIKO
See all product information
Create Account
Water and Oil Separator for Air Line, 0.25 in NPT Inlet and Outlet, 150 PSI, Black
- Mfr # 30253A
- Zoro # G922982986
product price:Â
$
16.99
/ea
Key Features
Width (In.)
4 in
Length (In.)
6.25 in
Height (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30253A
- Zoro #
- G922982986
- UPC #
- 816914022478
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width (In.)
- 4 in
- Length (In.)
- 6.25 in
- Height (In.)
- 2 in
Description
The Neiko 30253A Water and Oil Separator features a Universal 1/4-inch NPT inlet and outlet, Made compatible for air tools and paint spray guns. Made from aluminum with solid brass fittings, the separator has an operating air pressure range of 25 - 150 PSI.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.