135 Deg NAS 907 TypeB Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC, N3

  • Mfr # C13220

  • Zoro # G2867291


product price:  $14.19
/ea
Sold in multiples of 12 for $170.28

Key Features

Drill Bit Size
#3
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C13220
Zoro #
G2867291
UPC #
697334132202
Country of Origin
United States

Dimensions

Drill Bit Size
#3
Overall Length
12 in
Shank Dia.
5.41 mm
Flute Length
2 1/2 in
Depth:Dia. Ratio
10xD
Diameter
0.213
Shank Length
9 1/2 in
Shank Size
0.213
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0441 in
Maximum Drilling Depth
2 1/2 in
Drill Length Class
Aircraft Extension

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
List Number
3957-12
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type B
Cutting Direction
Right Hand
Decimal Equivalent
0.2130
Flute Type
Spiral
Bit Style
Aircraft Extension Drill
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Series
3957-12
Helix Angle
28 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
K, M
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N, P
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #3, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 1/2 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.