15PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-1/2x1/32

  • Mfr # C70370

  • Zoro # G3006162


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
0
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C70370
Zoro #
G3006162
UPC #
697334703709
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Drill Bit Size
1/16 in to 1/2 in by 32nds
Overall Length
1.625", 1.750", 1.875", 2.063", 2.188", 2.375", 2.500", 2.688", 2.813", 3.000", 3.125", 3.313", 3.438", 2.625", 3.750"
Shank Size
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Shank Dia.
1/16 in -1/2 in
Drilling Length
0.625", 0.750", 0.875", 1.000", 1.125", 1.250", 1.375", 1.500", 1.625", 1.688", 1.813", 1.938", 2.063", 2.125", 2.250"
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
Drill Length Class
Screw-Machine Length
Diameter
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in

Details

Item
Screw Machine Drill Bit Set
Number of Pieces
0
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
List Number
2330
Shank Shape
Straight
Drill Bit Grouping
Drill Bit Set
Flute Type
Spiral
Shank Type
Straight
Point Type
Split
Application
For Drilling Austenitic Stainless Steel, Aluminum, Carbon Steel, Die Steel, Iron-Based Alloys, Tool Steel
Standards
NAS 907 Type C
Coolant Through
No
Number of Flutes
2
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application
All Materials
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Material Grade - Machining
Heavy Duty
Number of Drill Bits
15
Drill Bit Case Type
Metal Index
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit Set, Number of Drill Bits 15, 135 Degrees Drill Bit Point Angle, High Speed Steel, Bright (Uncoated), Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in, Fractional Inch, Drill Bit Point Type Split Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.