Shop CLEVELAND

26PC 118 Degree General-Purpose Screw Machine Length Drill Set Cleveland 2120 Bright HSS RHS/RHC A-Z

  • Mfr # C01332
  • Zoro # G2993687

product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
0
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C01332
Zoro #
G2993687
UPC #
697334013327
Country of Origin
United States
Item
Screw Machine Drill Bit Set
Number of Pieces
0
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Shank Shape
Straight
Coolant Through
No
Flute Type
Spiral
List Number
2120
Standards
ASME B94.11M-1993
Application
For Drilling Alloy Steel, Aluminum, Brass, Carbon Steel, Cast Iron, Copper Alloys
Shank Type
Straight
Point Type
Radial
Drill Bit Grouping
Drill Bit Set
Number of Flutes
2
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Number of Drill Bits
26
Primary Material Application
All Materials
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Material - Machining
High Speed Steel
Drill Bit Case Type
Metal Index
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

The CLEVELAND C01332 is a screw machine drill bit set consisting of 26 high-speed steel bits sized from A to Z using the letter measurement system. These drill bits are intended for drilling use in alloy steel, aluminum, brass, carbon steel, cast iron, and copper alloys (within the limits of applicable drilling practices and machine/tool compatibility). The bits have a bright, uncoated finish and employ a spiral flute with helix angles ranging from 21 to 34 degrees, intended for right-hand cutting operations (as applicable to standard chucking and feed direction).

Key Features:

  • Material: High Speed Steel, General Purpose grade
  • Number of Drill Bits: 26, covering sizes A through Z
  • Shank: Straight, with diameters ranging approximately from 0.2340" to 0.4130"
  • Drill Lengths: Varying between 1.313" and 2.000" depending on size
  • Point Type: Radial with a 118-degree point angle
  • Flutes: Two spiral flutes for chip removal
  • Drill Classification: Screw-machine length bits
  • Compliance: Manufactured in accordance with ASME B94.11M-1993 standards; point angle 118°; spiral flute helix angles 21°–34°; screw-machine length
  • Includes a metal drill index case for organized storage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.