Shop CLEVELAND RANGE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
KETTLE, DIRECT STEAM, STATIONARY
Mfr # KDL40
Zoro # G523360954
product price:Â $19,175.99
/eaKey Features
Product Type
Direct Steam Kettle
Overall Width
31 1/8 in
Includes
Spring Assisted Cover
Valve Size
2 in
Features
Condensate Drain Valve Insulated Handle, Control Steam Control Inlet Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KDL40
- Zoro #
- G523360954
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 31 1/8 in
- Valve Size
- 2 in
- Overall Height
- 62 1/8 in
- Overall Depth
- 30 1/8 in
Details
- Product Type
- Direct Steam Kettle
- Includes
- Spring Assisted Cover
- Item
- Direct Steam Kettle
- Features
- Condensate Drain Valve Insulated Handle, Control Steam Control Inlet Valve
- Cover Type
- Spring-Assisted Hinged Cover
- Jacket Pressure Rating
- 50 psi
- Weight
- 241 lb
- Material
- Stainless Steel
- Capacity
- 250 gal
- Standards
- A.G.A, ASME, CGA, CSA, ETL, N.Bd, NSF, UL
- Installation Type
- Freestanding
Description
KETTLE, DIRECT STEAM, STATIONARY
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.