Shop CLEVELAND RANGE
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
KETTLE, DIRECT STEAM, STATIONARY
Mfr # KDL80
Zoro # G623357687
product price:Â $27,439.99
/eaKey Features
Overall Height
74 7/8 in
Product Type
Direct Steam Kettle
Weight
290 lb
Capacity
250 gal
Standards
A.G.A, ASME, CGA, CSA, ETL, N.Bd, NSF, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KDL80
- Zoro #
- G623357687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 74 7/8 in
- Overall Depth
- 40 1/4 in
- Overall Width
- 38 1/8 in
- Valve Size
- 2 in
Details
- Product Type
- Direct Steam Kettle
- Weight
- 290 lb
- Capacity
- 250 gal
- Standards
- A.G.A, ASME, CGA, CSA, ETL, N.Bd, NSF, UL
- Material
- Stainless Steel
- Installation Type
- Freestanding
- Includes
- Spring Assisted Cover
- Features
- Condensate Drain Valve Insulated Handle, Control Steam Control Inlet Valve
- Cover Type
- Spring-Assisted Hinged Cover
- Item
- Direct Steam Kettle
- Jacket Pressure Rating
- 50 psi
Description
KETTLE, DIRECT STEAM, STATIONARY
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.