Shop CLEVELAND RANGE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
KETTLE, DIRECT STEAM, TILTING
Mfr # KDL60T
Zoro # G823353502
product price:Â $26,407.99
/eaKey Features
Capacity
150 gal
Overall Depth
38 in
Installation Type
Freestanding
Mobility
Tilting
Overall Width
45 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KDL60T
- Zoro #
- G823353502
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 38 in
- Overall Width
- 45 1/8 in
- Valve Size
- 2 in
- Overall Height
- 74 1/8 in
Details
- Capacity
- 150 gal
- Installation Type
- Freestanding
- Mobility
- Tilting
- Standards
- A.G.A, ASME, CGA, CSA, ETL, N.Bd, NSF, UL
- Control Type
- Manual Tilt
- Features
- Condensate Drain Valve Insulated Handle, Pouring Lip High Capacity for Chunky Products, Tilting Mechanism with Permanently Lubricated, Self-Locking, Worm Drive of Space Saving Design
- Product Type
- Direct Steam Kettle
- Material
- Stainless Steel
- Jacket Pressure Rating
- 50 psi
- Weight
- 364 lb
- Cover Type
- Spring-Assisted Hinged Cover
- Item
- Direct Steam Kettle
Description
KETTLE, DIRECT STEAM, TILTING
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.