Shop CLEVELAND RANGE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
KETTLE, DIRECT STEAM, TILTING
Mfr # KDL40T
Zoro # G123355046
product price:Â $22,344.99
/eaKey Features
Overall Depth
34 3/4 in
Weight
291 lb
Standards
A.G.A, ASME, CGA, CSA, ETL, N.Bd, NSF, UL
Valve Size
2 in
Product Type
Direct Steam Kettle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KDL40T
- Zoro #
- G123355046
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 34 3/4 in
- Valve Size
- 2 in
- Overall Height
- 65 7/8 in
- Overall Width
- 41 5/8 in
Details
- Weight
- 291 lb
- Standards
- A.G.A, ASME, CGA, CSA, ETL, N.Bd, NSF, UL
- Product Type
- Direct Steam Kettle
- Material
- Stainless Steel
- Cover Type
- Spring-Assisted Hinged Cover
- Mobility
- Tilting
- Jacket Pressure Rating
- 50 psi
- Features
- Condensate Drain Valve Insulated Handle, Pouring Lip High Capacity for Chunky Products, Tilting Mechanism with Permanently Lubricated, Self-Locking, Worm Drive of Space Saving Design
- Installation Type
- Freestanding
- Item
- Direct Steam Kettle
- Control Type
- Manual Tilt
- Capacity
- 150 gal
Description
KETTLE, DIRECT STEAM, TILTING
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.