Shop CLEVELAND RANGE
See all product information
Create Account
KETTLE, DIRECT STEAM, COUNTERTOP
Mfr # KDT20T
Zoro # G123355534
product price:Â $19,281.99
/ea
Free Shipping & Returns
Key Features
Product Type
Direct Steam Mixer Kettle
Standards
A.G.A, ASME, CGA, CSA, ETL, N.Bd, NSF, UL
Weight
90 lb
Valve Size
1/2 in
Capacity
20 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KDT20T
- Zoro #
- G123355534
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Valve Size
- 1/2 in
- Overall Height
- 24 in
- Overall Depth
- 24 in
- Overall Width
- 24 in
Details
- Product Type
- Direct Steam Mixer Kettle
- Standards
- A.G.A, ASME, CGA, CSA, ETL, N.Bd, NSF, UL
- Weight
- 90 lb
- Capacity
- 20 gal
- Installation Type
- Countertop
- Includes
- Steam Control Valve Built into Trunnion
- Cover Type
- No Cover Included
- Features
- Manual Tilting Balanced Design
- Mobility
- Tilting
- Jacket Pressure Rating
- 50 psi
- Material
- Stainless Steel
- Item
- Direct Steam Kettle
Description
KETTLE, DIRECT STEAM, COUNTERTOP
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.