Shop CLEVELAND RANGE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
KETTLE, ELECTRIC, TILTING
Mfr # KET20T
Zoro # G023357881
product price:Â $25,711.99
/eaKey Features
Mobility
Tilting
Overall Height
54 in
Cord Length
8 ft
Includes
Pressure Gauge, Pressure relief Valve
Control Type
Mechanical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KET20T
- Zoro #
- G023357881
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 54 in
- Cord Length
- 8 ft
- Valve Size
- 1 1/4 in
- Overall Width
- 38 in
- Overall Depth
- 38 in
Details
- Mobility
- Tilting
- Item
- Steam Kettle
- Includes
- Pressure Gauge, Pressure relief Valve
- Control Type
- Mechanical
- Jacket Pressure Rating
- 50 psi
- Standards
- CSA (AGA, CGA), NSF 4, UL
- Capacity
- 12 gal
- Current
- 39.3 A
- Operating Temperature - Maximum
- 260 Degrees F
- Material
- Stainless Steel
- Plug Type
- 5-20P
- Features
- Rolled Rim
- Operating Temperature - Minimum
- 145 Degrees F
- Weight
- 285 lb
- Product Type
- Steam Kettle
- Cover Type
- No Cover Included
- Installation Type
- Floor Mounted
- Voltage
- 208-240V
Description
KETTLE, ELECTRIC, TILTING
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.