Cleveland
Straight Flute Hand Tap, Bottoming, 4 Flutes
Mfr # C54886
Zoro # G2847122
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.697"
- Tap Thread Size 7/8"-9
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Orange, Polyester, 1 Pockets (5181ORA)
- PRECISION BRAND Feeler Gage Set, 20 PC (77750)
- QEP Earthbond Acrylic Cove Base Adhesive 11C (7200-11C)
- MASON Vibration Isolator, Spring, 750 to 1000lb. (5C150)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54857)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54675)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54619)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54246)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54582)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54247)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWR2)
- Cleveland Straight Flute 4-Flute Taps