Shop COLUMBIA LIGHTING

Vapor Tight Fixture, 104W, 12000 lm, 4000K

  • Mfr # 93326880
  • Zoro # G7408381

product price: 
$
373.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
1
Lamp Type
LED
Lamp Watts
104
Fixture Wattage
104
Voltage
120/277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326880
Zoro #
G7408381
UPC #
078531128579
Country of Origin
Mexico
Item
Vapor Tight Fixture
Lamp Quantity
1
Lamp Type
LED
Lamp Watts
104
Fixture Wattage
104
Voltage
120/277V AC
Housing Material
Fiberglass
Mounting
Surface
Fixture Housing Material
Aluminum
Standards
NSF, UL 1598, UL 2108
Housing Finish
Fiberglass
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Lighting Certification
DLC 5.0
IP Rating
IP65, IP67
Color Temperature
4000K
Bulb Technology
LED
Emergency Battery Backup
No
Fixture Rated Life
60,000 hr
Rated Life
60,000 hr
Dimmable
Yes
Lighting Technology
LED
Description/Special Features
Continuous 0-10V Dimming
Lumens Per Watt
131.0
Lumens
12,444 lm
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CRI
80
Lamp Watts - Fixtures
95.0 W
Color Rendering Index
80
Max. Fixture Wattage
94.7 W
Fixture Voltage
120V to 277V
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Color Temp.
4000 K
Lens Type
Ribbed
Lumens per Watt
131.2 lm/W
Lens Shape
Curved
Fixture Ballast Type
No Ballast Required
Mounting Style
Surface
Linkable
No
Dimming Method
0-10V
Series
LXEM
For Bulb Type
Integrated LED
Finish
Enamel
Light Technology
LED
Sensor Type
No Sensor
Bulb Included
Yes
LED Replacement For
6 Lamp T8
Ballast Start Type
No Ballast
Includes
Surface Mounting Bracket
Housing Color
White
Linkable Up To
Unlinkable
Lens Material
Acrylic
Fixture Type
Strip Light
Ballast Type
No Ballast Required
Light Output
12,444 lm
Maximum Fixture Wattage
94.7 W

Dimensions

Nominal Length
8 ft
Nominal Width
6 3/4 in
Nominal Height
4 3/8 in
Overall Height
4 3/8 in
Overall Width
6 3/4 in
Overall Length
100 in
Wire Rope Length
100 in
Length
100 in

Description

8 ft, Lens Shape Curved, 4000K, 12,444 lm, 131.2 lm/W, Max. Fixture Wattage 94.7 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 6 Lamp T8, Bulb Included Yes, Dimmable Yes, LXEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.