Shop COLUMBIA LIGHTING

Vapor Tight Fixture, 104W, 12000 lm, 3500K

  • Mfr # 93326876
  • Zoro # G7408390

product price: 
$
345.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
1
Lamp Type
LED
Lamp Watts
104
Fixture Wattage
104
Voltage
120/277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326876
Zoro #
G7408390
UPC #
078531128548
Country of Origin
Mexico
Item
Vapor Tight Fixture
Lamp Quantity
1
Lamp Type
LED
Lamp Watts
104
Fixture Wattage
104
Voltage
120/277V AC
Housing Material
Fiberglass
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Description/Special Features
Continuous 0-10V Dimming
Fixture Rated Life
60,000 hr
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Dimmable
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
LED
Color Temp.
3500 K
Lumens
12,254 lm
Standards
NSF, UL 1598, UL 2108
Bulb Technology
LED
CRI
80
Lamp Watts - Fixtures
95.0 W
Mounting
Surface
Lighting Certification
DLC 5.0
Fixture Voltage
120V to 277V
IP Rating
IP65, IP67
Color Temperature
3500K
Lumens Per Watt
129.0
Housing Finish
Fiberglass
Color Rendering Index
80
Emergency Battery Backup
No
Rated Life
60,000 hr
Max. Fixture Wattage
94.7 W
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Fixture Housing Material
Aluminum
Lens Type
Ribbed
Lumens per Watt
129.2 lm/W
Sensor Type
No Sensor
Fixture Ballast Type
No Ballast Required
Light Technology
LED
Lens Material
Acrylic
Bulb Included
Yes
Linkable
No
Linkable Up To
Unlinkable
LED Replacement For
6 Lamp T8
Fixture Type
Strip Light
Dimming Method
0-10V
Mounting Style
Surface
Includes
Surface Mounting Bracket
Finish
Enamel
Series
LXEM
Ballast Start Type
No Ballast
Housing Color
White
Lens Shape
Curved
For Bulb Type
Integrated LED
Light Output
12,254 lm
Ballast Type
No Ballast Required
Maximum Fixture Wattage
94.7 W

Dimensions

Width
6 3/4 in
Height
4-3/8"
Nominal Length
8 ft
Nominal Width
6 3/4 in
Nominal Height
4 3/8 in
Length
100 in
Overall Width
6 3/4 in
Overall Height
4 3/8 in
Overall Length
100 in
Wire Rope Length
100 in

Description

8 ft, Lens Shape Curved, 3500K, 12,254 lm, 129.2 lm/W, Max. Fixture Wattage 94.7 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 6 Lamp T8, Bulb Included Yes, Dimmable Yes, LXEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.