Shop COLUMBIA LIGHTING

Vapor Tight Fixture, 4 ft L, 4250 lm, 33.2W

  • Mfr # 93326819
  • Zoro # G7389387

product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
1
Lamp Type
LED
Lamp Watts
36
Fixture Wattage
36
Voltage
120/277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326819
Zoro #
G7389387
UPC #
078531128524
Country of Origin
Mexico
Item
Vapor Tight Fixture
Lamp Quantity
1
Lamp Type
LED
Lamp Watts
36
Fixture Wattage
36
Voltage
120/277V AC
Housing Material
Fiberglass
CRI
80
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Lighting Certification
DLC 5.0
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Fixture Voltage
120V to 277V
Color Temp.
4000 K
Dimmable
Yes
Fixture Housing Material
Aluminum
Lamp Watts - Fixtures
33.0 W
Color Temperature
4000K
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Color Rendering Index
80
Fixture Rated Life
60,000 hr
Mounting
Surface
Lumens
4,250 lm
Description/Special Features
Continuous 0-10V Dimming
Standards
NSF, UL 1598, UL 2108
Lumens Per Watt
124.0
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Rated Life
60,000 hr
Max. Fixture Wattage
33.2 W
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Finish
Fiberglass
Lighting Technology
LED
Emergency Battery Backup
No
IP Rating
IP65, IP67
Lens Type
Ribbed
Lumens per Watt
127.6 lm/W
Lens Shape
Curved
Bulb Included
Yes
Linkable
No
Ballast Start Type
No Ballast
Lens Material
Acrylic
Includes
Surface Mounting Bracket
Dimming Method
0-10V
Mounting Style
Surface
LED Replacement For
2 Lamp T8
Series
LXEM
For Bulb Type
Integrated LED
Fixture Type
Strip Light
Housing Color
White
Linkable Up To
Unlinkable
Finish
Enamel
Sensor Type
No Sensor
Light Technology
LED
Fixture Ballast Type
No Ballast Required
Light Output
4,250 lm
Ballast Type
No Ballast Required
Maximum Fixture Wattage
33.2 W

Dimensions

Nominal Length
4 ft
Nominal Width
6 3/4 in
Nominal Height
4 3/8 in
Overall Length
51 5/8 in
Overall Height
4 3/8 in
Overall Width
6 3/4 in
Wire Rope Length
51 5/8 in
Length
51 5/8 in

Description

4 ft, Lens Shape Curved, 4000K, 4,250 lm, 127.6 lm/W, Max. Fixture Wattage 33.2 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, LXEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.