Shop COLUMBIA LIGHTING

Vapor Tight Fixture, 2 ft L, 2571 lm, 20.7W

  • Mfr # 93326859
  • Zoro # G7403046

product price: 
$
170.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lamp Watts
25
Fixture Wattage
25
Voltage
120/277V AC
Housing Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326859
Zoro #
G7403046
UPC #
078531128487
Country of Origin
Mexico
Item
Vapor Tight Fixture
Lamp Type
LED
Lamp Watts
25
Fixture Wattage
25
Voltage
120/277V AC
Housing Material
Fiberglass
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Fixture Housing Material
Aluminum
IP Rating
IP65, IP67
Color Rendering Index
80
Max. Fixture Wattage
20.7 W
Mounting
Surface
Color Temp.
4000 K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Description/Special Features
Continuous 0-10V Dimming
Lighting Certification
DLC 5.0
Lumens Per Watt
107.0
Lamp Watts - Fixtures
21.0 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Voltage
120V to 277V
Fixture Rated Life
60,000 hr
Rated Life
60,000 hr
Housing Finish
Fiberglass
CRI
80
Bulb Technology
LED
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Color Temperature
4000K
Lumens
2,571 lm
Standards
NSF, UL 1598, UL 2108
Lighting Technology
LED
Emergency Battery Backup
No
Dimmable
Yes
Lens Type
Ribbed
Lumens per Watt
123.6 lm/W
For Bulb Type
Integrated LED
Fixture Type
Strip Light
Ballast Start Type
No Ballast
Sensor Type
No Sensor
Series
LXEM
Housing Color
White
Mounting Style
Surface
Lens Material
Acrylic
Linkable
No
Includes
Surface Mounting Bracket
Lens Shape
Curved
Bulb Included
Integrated LED
Fixture Ballast Type
No Ballast Required
Linkable Up To
Unlinkable
LED Replacement For
(2) Lamp T8
Light Technology
LED
Finish
Enamel
Dimming Method
0-10V
Ballast Type
No Ballast Required
Ambient Temperature - Maximum
104 Degrees F
For Use With
Enclosed and Gasketed, Extreme Environment
Light Color
White
Light Distribution Shape
Wide
Lumen Selectable
Not Selectable
Light Output
2,571 lm
NEMA Enclosure Rating
Not Rated
Maximum Fixture Wattage
20.7 W
Color Selectable
Not Selectable
Compatible Product Type
Enclosed and Gasketed, Extreme Environment

Dimensions

Nominal Length
2 ft
Nominal Height
4 3/8 in
Nominal Width
6 3/4 in
Overall Height
4 3/8 in
Overall Width
6 3/4 in
Overall Length
27 5/8 in
Wire Rope Length
27 5/8 in
Length
27 5/8 in

Description

2 ft, Lens Shape Curved, 4000K, 2,571 lm, 123.6 lm/W, Max. Fixture Wattage 20.7 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LXEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.