Shop COLUMBIA LIGHTING

Vapor Tight Fixture, 8 ft L, 10336 lm, 84W

  • Mfr # 93326882
  • Zoro # G7596088

product price: 
$
375.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
1
Lamp Type
LED
Lamp Watts
94
Fixture Wattage
84
Voltage
120/277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326882
Zoro #
G7596088
UPC #
078531125189
Country of Origin
Mexico
Item
Vapor Tight Fixture
Lamp Quantity
1
Lamp Type
LED
Lamp Watts
94
Fixture Wattage
84
Voltage
120/277V AC
Housing Material
Fiberglass
Lamp Included
Yes
Standards
NSF, UL 1598, UL 2108
Lighting Technology
LED
IP Rating
IP65, IP67
Fixture Housing Material
Aluminum
Housing Finish
Fiberglass
Color Temperature
4000K
CRI
80
Emergency Battery Backup
No
Description/Special Features
Continuous 0-10V Dimming
Rated Life
60,000 hr
Fixture Rated Life
60,000 hr
Lumens Per Watt
123.0
Mounting
Surface
Bulb Technology
LED
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Voltage
120V to 277V
Color Rendering Index
80
Dimmable
Yes
Color Temp.
4000 K
Lighting Certification
DLC 5.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Lamp Watts - Fixtures
84.0 W
Max. Fixture Wattage
84 W
Lumens
10,336 lm
Lens Type
Ribbed
Lumens per Watt
123.1 lm/W
Fixture Type
Strip Light
Linkable Up To
Unlinkable
Sensor Type
No Sensor
Housing Color
White
Lens Shape
Curved
Finish
Enamel
Fixture Ballast Type
No Ballast Required
Light Technology
LED
Lens Material
Acrylic
Ballast Start Type
No Ballast
Mounting Style
Surface
Includes
Surface Mounting Bracket
Dimming Method
0-10V
Bulb Included
Yes
Series
LXEM
For Bulb Type
Integrated LED
Linkable
No
LED Replacement For
4 Lamp T8
Light Output
10,336 lm
Ballast Type
No Ballast Required
Maximum Fixture Wattage
84 W

Dimensions

Nominal Width
6 3/4 in
Nominal Length
8 ft
Nominal Height
4 3/8 in
Overall Width
6 3/4 in
Overall Height
4 3/8 in
Overall Length
100 in
Wire Rope Length
100 in
Length
100 in

Description

8 ft, Lens Shape Curved, 4000K, 10,336 lm, 123.1 lm/W, Max. Fixture Wattage 84 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, Dimmable Yes, LXEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.