Wet Location Fixture, Linear, 18W, 120/277V

  • Mfr # 93326892
  • Zoro # G8488481
product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA, NSF, UL 2108, UL 1598
Lumens
2,112 lm
Lighting Technology
LED
Housing Material
Fiberglass
Voltage
120/277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326892
Zoro #
G8488481
UPC #
078531128623
Country of Origin
Mexico
Item
LED Wet Location Fixture
Standards
CSA, NSF, UL 2108, UL 1598
Lumens
2,112 lm
Lighting Technology
LED
Housing Material
Fiberglass
Voltage
120/277V AC
Fixture Wattage
18
Max. Fixture Wattage
16 W
IP Rating
IP65, IP66, IP67
Dimmable
Yes
Emergency Battery Backup
No
Lens Type
Ribbed
Color Temp.
3500 K
Hose Down Rating
IP65, IP66, IP67
Fixture Housing Material
Fiberglass
Lumens Per Watt
116.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Mounting
Ceiling
Description/Special Features
Narrow Housing, Captive Tamper Resistance Ready, Polyacetal Latches
LED Replacement For
2 Lamp T8
Color Temperature
3500K
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Lighting Certification
DLC 5.0
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Voltage
120V, 277V
Housing Finish
White
Ambient Temp. Range
-20 Degrees to 25 Degrees C
Linkable Up To
Unlinkable
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Number of Light Bars
1
Fixture Rated Life
60,000 hr
Fixture Type
Strip Light
Lamp Watts - Fixtures
37.0 W
Includes
Surface Mounting Bracket
Lens Material
Acrylic
Finish
Enamel
Lumens per Watt
129 lm/W
Lens Shape
Curved
Linkable
No
Mounting Style
Surface
Rated Life
60,000 hr
Dimming Method
0-10V
Bulb Included
Yes
Housing Color
White
Light Technology
LED
Color Rendering Index
80
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Series
LXEN
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
Maximum Fixture Wattage
16 W
Ballast Type
No Ballast Required
Light Output
2,112 lm

Dimensions

Length
51 3/4 in
Nominal Height
3 7/8 in
Nominal Length
4 ft
Width
4 in
Height
3-7/8"
Nominal Width
4 in
Overall Width
4 1/2 in
Overall Length
51 3/4 in
Overall Height
3 7/8 in
Wire Rope Length
51 3/4 in

Description

4 ft, Lens Shape Curved, 3500K, 2,112 lm, 129 lm/W, Max. Fixture Wattage 16 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, LXEN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.