400 TPE Respirator W/N95 Filter Assembly, Small/Medium
- Mfr # 4SMDN5Z
- Zoro # G624157705
product price:Â
$
19.49
/ea
Key Features
Number of Cartridges Included
2
Mask Size
Small/Medium
Configured For
Replacement Cartridges
Respirator Connection Type
Bayonet
Facepiece Material
Elastomeric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4SMDN5Z
- Zoro #
- G624157705
- UPC #
- 684892258345
- Country of Origin
- United States
Dimensions
- Mask Size
- Small/Medium
Details
- Number of Cartridges Included
- 2
- Item
- Half Mask Respirator
- Configured For
- Replacement Cartridges
- Respirator Connection Type
- Bayonet
- Facepiece Material
- Elastomeric
- Color
- Black
- Head Harness Material
- Elastic/Plastic
- Series
- Comfort-Air
- Standards
- OSHA
- NIOSH Rating
- APF 10
Description
Molded from elastomeric rubber provides comfort and durability. Low maintenance/Limited use 400 series can be used up to 30 times. Fit over 99.9% of wearers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.