Shop COMFORT-AIRNX

Comfort-Air 400Nx Black Half Mask W/O exhalation valve, Elastomeric Rubber. Small/Medium

  • Mfr # 400NXSM
  • Zoro # G723961012

product price: 
$
17.75
/ea

Key Features

Standards
OSHA
Head Harness Material
Elastic/Plastic
NIOSH Rating
APF 10
Color
Black
Respirator Connection Type
Bayonet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400NXSM
Zoro #
G723961012
UPC #
684892001538
Country of Origin
United States

Dimensions

Mask Size
Small/Medium

Details

Standards
OSHA
Head Harness Material
Elastic/Plastic
NIOSH Rating
APF 10
Color
Black
Item
Half Facepiece
Respirator Connection Type
Bayonet
Configured For
Replacement Cartridges
Facepiece Material
Elastomeric

Description

Molded from elastomeric rubber provides comfort and durability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.