Comfort-Air 400Nx Black Half Mask W/O exhalation valve, Elastomeric Rubber. Medium/Large
- Mfr # 400NXML
- Zoro # G924157641
product price:Â
$
17.75
/ea
Key Features
Respirator Connection Type
Bayonet
Color
Black
Head Harness Material
Elastic/Plastic
Standards
OSHA
Configured For
Replacement Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400NXML
- Zoro #
- G924157641
- UPC #
- 684892001545
- Country of Origin
- United States
Dimensions
- Mask Size
- Medium/Large
Details
- Item
- Half Facepiece
- Respirator Connection Type
- Bayonet
- Color
- Black
- Head Harness Material
- Elastic/Plastic
- Standards
- OSHA
- Configured For
- Replacement Cartridges
- NIOSH Rating
- APF 10
- Facepiece Material
- Elastomeric
Description
Molded from elastomeric rubber provides comfort and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.