400Nx Repirator with P100 Cartridges, Black TPE W/O Valve, Oil based aerosols. Small/Medium
- Mfr # 4SMNXLP0
- Zoro # G424157660
product price:Â
$
34.49
/ea
Key Features
Head Harness Material
Elastic/Plastic
Facepiece Material
Elastomeric
Standards
OSHA
Number of Cartridges Included
2
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4SMNXLP0
- Zoro #
- G424157660
- UPC #
- 684892001606
- Country of Origin
- United States
- Head Harness Material
- Elastic/Plastic
- Facepiece Material
- Elastomeric
- Standards
- OSHA
- Number of Cartridges Included
- 2
- Color
- White
- NIOSH Rating
- APF 10
- Configured For
- Replacement Cartridges
- Series
- Comfort-Air
- Respirator Connection Type
- Bayonet
- Item
- Half Facepiece
Dimensions
- Mask Size
- Small/Medium
Description
Molded from elastomeric rubber provides comfort and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.