400Nx Respirator with N95 Filters Black TPE Rubber W/O Valve; Non-Oil based aerosols. Medium/Large
- Mfr # 4MLNXN95
- Zoro # G024157688
product price:Â
$
22.99
/ea
Key Features
NIOSH Rating
APF 10
Facepiece Material
Elastomeric
Standards
OSHA
Color
Black
Head Harness Material
Elastic/Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4MLNXN95
- Zoro #
- G024157688
- UPC #
- 684892001590
- Country of Origin
- United States
- NIOSH Rating
- APF 10
- Facepiece Material
- Elastomeric
- Standards
- OSHA
- Color
- Black
- Head Harness Material
- Elastic/Plastic
- Series
- Comfort-Air
- Number of Cartridges Included
- 2
- Respirator Connection Type
- Bayonet
- Configured For
- Replacement Cartridges
- Item
- Half Facepiece
Dimensions
- Mask Size
- Medium/Large
Description
Molded from elastomeric rubber provides comfort and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.