Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-807
- Zoro # G123924402
product price:Â
$
1,469.99
/ea
Key Features
Burst Protection Temperature
-64 Degrees F
Concentration
50 %
Volume
55 gal
Series
Profrost 50 Standard Series
Product Type
Heat Transfer Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-807
- Zoro #
- G123924402
- UPC #
- 024924358078
- Country of Origin
- United States
- Item
- Propylene Glycol
- Burst Protection Temperature
- -64 Degrees F
- Concentration
- 50 %
- Volume
- 55 gal
- Series
- Profrost 50 Standard Series
- Product Type
- Heat Transfer Fluid
- Boiling Point
- 368.6 Degrees F
- Food Grade
- Not Food Safe
- Operating Temperature - Minimum
- -7 Degrees F
- Freeze Protection Temperature
- -29 Degrees F
- Operating Temperature - Maximum
- 209 Degrees F
- Freeze Protectant
- Propylene Glycol
- Container Type
- Drum
- Fluid Color
- Clear
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.