Shop COMSTAR
See all product information
Create Account
Propylene Glycol Heat Transfer Fluid
- Mfr # 35-724
- Zoro # G525016484
product price:Â
$
28.09
/ea
Key Features
Glycol Inhibition
Inhibited
Series
Freeze Free
Freeze Protectant
Propylene Glycol
Burst Protection Temperature
-50 Degrees F
Product Type
Antifreeze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-724
- Zoro #
- G525016484
- UPC #
- 024924357248
- Country of Origin
- United States
- Item
- Heat Transfer Fluid
- Glycol Inhibition
- Inhibited
- Series
- Freeze Free
- Freeze Protectant
- Propylene Glycol
- Burst Protection Temperature
- -50 Degrees F
- Product Type
- Antifreeze
- Fluid Color
- Red
- Volume
- 1 gal
- Application
- Boats, Cooling Towers, Home Boilers, RV's, Solar Heating Systems, Cottages, Trailers
- Operating Temperature - Minimum
- 7 Degrees F
- Freeze Protection Temperature
- -50 Degrees F
- Container Type
- Bottle
- Food Grade
- Food Safe
- Operating Temperature - Maximum
- 207 Degrees F
- Corrosion Protection Concentration - Minimum
- 40 %
- Concentration
- 40 %
Description
Heat Transfer Fluid, Boats, Cooling Towers, Home Boilers, RV's, Solar Heating Systems, Cottages, Trailers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.