Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-814
- Zoro # G423924584
product price:Â
$
1,117.99
/ea
Key Features
Freeze Protectant
Propylene Glycol
Freeze Protection Temperature
1 Degrees F
Concentration
35 %
Volume
55 gal
Fluid Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-814
- Zoro #
- G423924584
- UPC #
- 024924358146
- Country of Origin
- United States
- Item
- Propylene Glycol
- Freeze Protectant
- Propylene Glycol
- Freeze Protection Temperature
- 1 Degrees F
- Concentration
- 35 %
- Volume
- 55 gal
- Fluid Color
- Green
- Glycol Inhibition
- Inhibited
- Application
- Freeze Protection, Heat Transfer Systems
- Container Type
- Pail
- Operating Temperature - Minimum
- 11 Degrees F
- Food Grade
- Not Food Safe
- Series
- ProFrost CI-35
- Standards
- European Standard EN166, OSHA 29 CFR 1910.133
- Burst Protection Temperature
- -32 Degrees F
- Operating Temperature - Maximum
- 206 Degrees F
- Corrosion Protection Concentration - Minimum
- 35 %
- Boiling Point
- 368.6 Degrees F
Description
Propylene Glycol, Freeze Protection, Heat Transfer Systems
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.