Shop COMSTAR
See all product information
Create Account
Propylene Glycol
- Mfr # 35-842
- Zoro # G323924431
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Fluid Color
Clear
Container Type
Pail
Product Type
Heat Transfer Fluid
Burst Protection Temperature
-45 Degrees F
Operating Temperature - Minimum
7 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-842
- Zoro #
- G323924431
- UPC #
- 024924358429
- Country of Origin
- United States
- Item
- Propylene Glycol
- Fluid Color
- Clear
- Container Type
- Pail
- Product Type
- Heat Transfer Fluid
- Burst Protection Temperature
- -45 Degrees F
- Operating Temperature - Minimum
- 7 Degrees F
- Operating Temperature - Maximum
- 207 Degrees F
- Food Grade
- Not Food Safe
- Freeze Protection Temperature
- -8 Degrees F
- Volume
- 5 gal
- Concentration
- 40 %
- Series
- Profrost 40 Standard Series
- Freeze Protectant
- Propylene Glycol
- Boiling Point
- 368.6 Degrees F
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.