Shop COMSTAR
See all product information
Create Account
Propylene Glycol
- Mfr # 35-813
- Zoro # G923924336
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Application
Freeze Protection, Heat Transfer Systems
Fluid Color
Green
Freeze Protection Temperature
1 Degrees F
Boiling Point
368.6 Degrees F
Food Grade
Not Food Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-813
- Zoro #
- G923924336
- UPC #
- 024924358139
- Country of Origin
- United States
- Item
- Propylene Glycol
- Application
- Freeze Protection, Heat Transfer Systems
- Fluid Color
- Green
- Freeze Protection Temperature
- 1 Degrees F
- Boiling Point
- 368.6 Degrees F
- Food Grade
- Not Food Safe
- Operating Temperature - Maximum
- 206 Degrees F
- Operating Temperature - Minimum
- 11 Degrees F
- Volume
- 5 gal
- Concentration
- 35 %
- Glycol Inhibition
- Inhibited
- Corrosion Protection Concentration - Minimum
- 35 %
- Standards
- European Standard EN166, OSHA 29 CFR 1910.133
- Freeze Protectant
- Propylene Glycol
- Burst Protection Temperature
- -32 Degrees F
- Container Type
- Pail
- Series
- ProFrost CI-35
Description
Propylene Glycol, Freeze Protection, Heat Transfer Systems
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.