Shop COMSTAR
See all product information
Create Account
Propylene Glycol
- Mfr # 35-827
- Zoro # G923924473
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Corrosion Protection Concentration - Minimum
60 %
Glycol Inhibition
Inhibited
Freeze Protectant
Propylene Glycol
Concentration
60 %
Standards
European Standard EN166, OSHA 29 CFR 1910.133
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-827
- Zoro #
- G923924473
- UPC #
- 024924358276
- Country of Origin
- United States
- Item
- Propylene Glycol
- Corrosion Protection Concentration - Minimum
- 60 %
- Glycol Inhibition
- Inhibited
- Freeze Protectant
- Propylene Glycol
- Concentration
- 60 %
- Standards
- European Standard EN166, OSHA 29 CFR 1910.133
- Food Grade
- Not Food Safe
- Operating Temperature - Maximum
- 211 Degrees F
- Volume
- 5 gal
- Series
- ProFrost CI-60
- Operating Temperature - Minimum
- -26 Degrees F
- Fluid Color
- Green
- Application
- Freeze Protection, Heat Transfer Systems
- Boiling Point
- 368.6 Degrees F
- Container Type
- Pail
- Freeze Protection Temperature
- -55 Degrees F
- Burst Protection Temperature
- -75 Degrees F
Description
Propylene Glycol, Freeze Protection, Heat Transfer Systems
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.