Shop COMSTAR
See all product information
Create Account
Propylene Glycol Heat Transfer Fluid
- Mfr # 35-761
- Zoro # G425015044
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Volume
5 gal
Glycol Inhibition
Inhibited
Series
Freeze Safe
Freeze Protectant
Propylene Glycol
Application
Mechanical Systems, Refrigeration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-761
- Zoro #
- G425015044
- UPC #
- 024924257613
- Country of Origin
- United States
- Item
- Heat Transfer Fluid
- Volume
- 5 gal
- Glycol Inhibition
- Inhibited
- Series
- Freeze Safe
- Freeze Protectant
- Propylene Glycol
- Application
- Mechanical Systems, Refrigeration
- Burst Protection Temperature
- -100 Degrees F
- Boiling Point
- 368.6 Degrees F
- Fluid Color
- Blue
- Product Type
- Heat Transfer Fluid
- Container Type
- Pail
- Operating Temperature - Maximum
- 218 Degrees F
- Freeze Protection Temperature
- -50 Degrees F
- Food Grade
- Food Safe
- Operating Temperature - Minimum
- -40 Degrees F
- Corrosion Protection Concentration - Minimum
- 80 %
- Concentration
- 80 %
Description
Heat Transfer Fluid, Mechanical Systems, Refrigeration
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.