Propylene Glycol
- Mfr # 35-841
- Zoro # G123924426
product price:Â
$
1,693.99
/ea
Key Features
Freeze Protectant
Propylene Glycol
Freeze Protection Temperature
-55 Degrees F
Volume
55 gal
Boiling Point
368.6 Degrees F
Fluid Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-841
- Zoro #
- G123924426
- UPC #
- 024924358412
- Country of Origin
- United States
Details
- Item
- Propylene Glycol
- Freeze Protectant
- Propylene Glycol
- Freeze Protection Temperature
- -55 Degrees F
- Volume
- 55 gal
- Boiling Point
- 368.6 Degrees F
- Fluid Color
- Clear
- Operating Temperature - Minimum
- -26 Degrees F
- Series
- Profrost 60 Standard Series
- Burst Protection Temperature
- -75 Degrees F
- Product Type
- Heat Transfer Fluid
- Container Type
- Drum
- Concentration
- 60 %
- Operating Temperature - Maximum
- 211 Degrees F
- Food Grade
- Not Food Safe
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.