Condor
Anti-Slip Tape, Black, 4 in x 60 ft.
Mfr # GRAN5014
Zoro # G4089495
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 60 ft.
- Material Silicone Carbide
- Color Black
- Tape Color Black
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Nova 3 Helmet, CAT, HP (NOVA3HPCAT)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OL)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (1071-XXL (11))
- PYRAMEX Full Brim Hard Hat, Ratchet (4-Point), White (HP54116)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK10 (GRAN5056)
- CONDOR Tape, Roll, 2" W, 108 ft. L, Yellow/Black (6FXV7)
- CONDOR Warning Tape, Roll, 2In W, 54 ft. L (55302)
- CONDOR Anti-Slip Tape, Black, 60 ft. L, 46 Grit (GRAN5084)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58253)
- CONDOR Anti-Slip Cleat, Black, 6 in x 2 ft., PK50 (GRAN13537)
- CONDOR Anti-Slip Tape, Black, 3 in x 60 ft. (GRAN5005)
- Condor Anti-slip tapes, Treads & Stair Nosings