Shop CONDOR

Coated Gloves, Nylon, Nitrile, XL, PR

  • Mfr # 880AW5
  • Zoro # G822834897

product price: 
$
2.59
/pr

Key Features

Thickness
15 ga
Glove Hand Style
Left and Right
Glove Coating Coverage
Palm
Double-Dipped
No
Glove Construction
Seamless Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
880AW5
Zoro #
G822834897
UPC #
-
Country of Origin
Viet Nam
Glove Hand Style
Left and Right
Glove Coating Coverage
Palm
Double-Dipped
No
Glove Construction
Seamless Knit
Base Coating Material
Nitrile
Reflective Backing
No
Reversible
Yes
Glove Coating Material
Nitrile
ANSI/ISEA Cut Level - 2011
1
Insulated
No
Lint-Free
No
Knit Material
Nylon
Palm Style
Single Layer
Sold As
Pair
Touchscreen Compatible
Yes
Cuff Style
Elastic
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Black
Latex-Free
No
Hand Protection Style
Glove
Standards
ANSI/ISEA 105, EN388
Glove Features
Breathable
Includes Finger Fourchettes
No
Glove Coating Finish
Rough
Fabric Weight
15 oz
Finger Coverage
Full Finger
Pairs per Package
1
Hem Style
Finished
Base Coating Coverage
Palm
ANSI/ISEA Cut Level
A1
Knit Material Color
Gray
ANSI/ISEA Abrasion Level
4
Item
Knit Gloves
Glove Lining Material
Nylon
Task and Chore Glove Style
Seamless Knit
EN 388 Rating
4131A
Palm Type
Coated
Cuff Color
Gray
Silicone-Free
No

Dimensions

Size- Alpha
XL
Thickness
15 ga
Size- Numeric
10
Glove Length
10 in

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 4131A, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.