Condor
Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, L, 1 PR
Mfr # 48UR14
Zoro # G4149595
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Black/Yellow
- Glove Coating Finish Rough
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-15-S-33-NO-B9X-C)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-581-YL)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Scratch (48-73-2013)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2800)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (48UR15)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, M, 1 PR (48UR13)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, S, 1 PR (48UR12)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (21AH68)
- CONDOR Cut-Resistant Gloves, Nitrile, M/8, PR (61CV50)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, 2XL, 1 PR (29JV95)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4071-XL (10))
- Condor Cut-Resistant Gloves