Shop All Facility Signs
Condor
Facility Sign, 12"W, 12"H, 0.125" Thickness, 483U15
Mfr # 483U15
Zoro # G6568663
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RESTROOM
- Width 12 in
- Height 12 in
- Sign Shape Circle
Product Information
- Brand Condor
- MFR # 483U15
- Zoro # G6568663
- UPC # 00194484271817
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 12 in |
Depth | 17/20 in |
Details
Description
Facility Sign, Circle, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S (6016OS)
- UTILITY BAG Eyeglass Bag, Blue, Utility Guard® End (UBZU EYEZIP BL)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z238)
- ZORO SELECT Stamp Holder, 1/4 In. H, Steel (1F120)
- CONDOR Safety Sign, 9 in Height, 6 in Width, ABS Plastic, Vertical Rectangle, English (486G75)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Y93 (473Y93)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y13 (480Y13)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N61 (470N61)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y43 (473Y43)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475F91 (475F91)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y06 (473Y06)
- Condor Signs