Shop All Facility Signs
Condor
First Aid Sign, 14" W, 10" H, 0.055" Thick, 485Y46
Mfr # 485Y46
Zoro # G6309663
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EYE WASH STATION
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Polyethylene
Product Information
- Brand Condor
- MFR # 485Y46
- Zoro # G6309663
- UPC # 00194484282561
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Bilin Sfty Sgn, 14X10", Blk and Ble/Wht (125072)
- MSA SAFETY MSA Advantage™ 420 Half Mask, L (10102184)
- MOVIT Movit Plastic Barricade (MOVIT-GREEN)
- SEE ALL Item, 0.1H, 11.5W, TP-WBLNK (TP-WBLNK)
- CONDOR Safety Sign, 5" W x 3-1/2" H, PK5, 471C56 (471C56)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Magnetic Vinyl, Vertical Rectangle, English (479L92)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- CONDOR Facility Sign, 12"W, 12"H, 0.125" Thickness, 483U15 (483U15)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z38 (470Z38)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W28 (480W28)
- LYLE Security Sign, Black/White, 10 in. H, Text (U6-1236-RA_14X10)
- Condor Facility Signs