Shop All Facility Signs
Condor
High Visibility Safety Sign, 14" W, 12" H, 480Y31
Mfr # 480Y31
Zoro # G5875322
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRST AID
- Width 14 in
- Height 12 in
- Sign Shape V-Shape Projection
Product Information
- Brand Condor
- MFR # 480Y31
- Zoro # G5875322
- UPC # 00194484248499
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 12 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Details
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend First Aid, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, L (388JHL)
- TRU-SPEC Concealed Holster Shirt, L, Black (1226)
- MAGID RainMaster 4521 Economical 3Piece Rain Suit with Zipper Jacket, L (4521-L)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L (SA334702)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470Z30 (470Z30)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471U04 (471U04)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- CONDOR Sign Cell Phone, 10" W, 7" H, 0.055" Thick, 451P68 (451P68)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W28 (480W28)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M42 (444M42)
- BRADY Eye Wash Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1EW03A)
- Condor Facility Signs