Notice, ALL EMPLOYEES MUST WASH THEIR HANDS BEFORE RETURNING TO WORK, 10 in x 7 in, Aluminum, 485N87

  • Mfr # 485N87
  • Zoro # G6247433
product price: 
$
16.99
/ea

Key Features

Legend
ALL EMPLOYEES MUST WASH THEIR HANDS BEFORE RETURNING TO WORK
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485N87
Zoro #
G6247433
UPC #
00194484279318
Country of Origin
United States
Item
Safety Sign
Legend
ALL EMPLOYEES MUST WASH THEIR HANDS BEFORE RETURNING TO WORK
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header Legend Color
White
Printed Language
English
Legend Style
Symbol and Text
Header
Notice
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Sign Header
Notice
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header Style
Text
State Specific Sign
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Sign Legend Background Color
White
Anti-Slip Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Average Outdoor Durability
5 yr
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Sign Legend
All Employees Must Wash Their Hands Before Returning To Work
Write on Surface
No
Mirror Print
No
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Their Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.