Condor
Restroom Sign, 7" W, 10" H, 0.032" Thick, 473Y88
Mfr # 473Y88
Zoro # G5624339
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend WOMEN/MUJERES
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670546)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BD)
- SIGNMISSION OSHA Sign, Keep This Area Clear All Times, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-15869)
- 3M Faceshield Visor, PETG, Clr, 9x18-1/4in (82581-00000)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Y45 (473Y45)
- CONDOR Safety Sign, 5" W x 3-1/2" H, PK5, 471C56 (471C56)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y26 (480Y26)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U10 (483U10)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470Z30 (470Z30)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Z86 (480Z86)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Georgia Equine (WS-Georgia Equine)
- Condor Facility Signs