Zoro Homepage

Almandine 41.25 in. Chandelier Vintage Gold Leaf

  • Mfr # 485-41-VGL

  • Zoro # G216052104


product price: $3,908.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

CRI
90
Lumens
2400
Voltage
120 V
Chain Length
72 in Chain
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-41-VGL
Zoro #
G216052104
UPC #
197292105725
Country of Origin
Philippines

Dimensions

Chain Length
72 in Chain
Width
41.25 in
Height
10 in

Details

CRI
90
Lumens
2400
Voltage
120 V
Item
Chandelier
Material
Iron
Finish
Vintage Gold Leaf
Fixture Wattage
61 W
Glass Color
Vintage Gold Leaf
Number of Lights
6
Color Temperature
2700 K
Includes
Fixture, Hardware
Series
Almandine
Dimmer
ELV, TRIAC
Cable/Wire/Cord
120 in
Product Care
Clean with soft, damp cloth
Location Rating
ETL Damp
Integrated LED
Yes
Slope Ceiling Compatable
Yes

Description

Combining organic and modern elements, Almandine is an elevated take on a traditional ring chandelier. The minimalist frame is accented with floral-shaped shades hand-cut from fluted piastre glass. Finished in Vintage Gold Leaf, the restrained metalwork allows the beauty of the blooms to shine. Almandine is available as a single-tier chandelier with 6 or 9 lights, a double-tier chandelier with 15 lights, and a single-light wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.