Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amalthea 42 in. Chandelier Vintage Brass

  • Mfr # 481-42-VB

  • Zoro # G716052116


product price: $8,561.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
95 W
Voltage
120-277V
Chain Length
1-6 in / 2-12 in / 1-18 in Stems
Series
Amalthea
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
481-42-VB
Zoro #
G716052116
UPC #
197292104506
Country of Origin
China

Dimensions

Chain Length
1-6 in / 2-12 in / 1-18 in Stems
Height
45.25 in
Width
42 in

Details

Fixture Wattage
95 W
Voltage
120-277V
Series
Amalthea
CRI
90
Glass Color
Vintage Brass
Number of Lights
32
Lumens
3075
Item
Chandelier
Finish
Vintage Brass
Includes
Fixture, Hardware
Color Temperature
2700 K
Material
Brass
Product Care
Clean with soft, damp cloth
Integrated LED
Yes
Cable/Wire/Cord
120 in
Location Rating
ETL Damp
Dimmer
ELV, TRIAC

Description

Defined by a poetic, gestural array of sweeping arms, the family of Amalthea is alluring and modern. Perched at the tip of each arm is a thin etched acrylic rod, end-lit with LED. While reminiscent of slender torches, the Vintage Brass branches also come across as organic. Each variation in this family, including a 3-light sconce and 18 or 30-light chandelier offers distinctive visual appeal while providing a lighting solution to meet the needs of your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.