Zoro Homepage

Astra 14 Light Chandelier 40 In. Vintage Brass

  • Mfr # 402-14-VB

  • Zoro # G615447716


product price: $1,967.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fixture Wattage
6W
Finish
Vintage Brass
Length
40 in
Shade Color
Opal Glossy
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-14-VB
Zoro #
G615447716
UPC #
782042408128
Country of Origin
India

Dimensions

Length
40 in
Height
7.5 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
6W
Finish
Vintage Brass
Shade Color
Opal Glossy
Voltage
120V
Shade Material
Glass
Number of Lights
14
Bulb Included
No
Standards
UL Damp
Material
Steel
Includes
Fixture, Hardware
Designer
Corbett Standard
Socket Count
14
Slope Compatible
No
Bulb Shape
G9
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Astra is close to the ceiling and far from ordinary. Opal shiny glass globes suspend from arms of vintage brass. The arms extend evenly from a central focal point casting beautiful light in every direction. With its air of vintage Hollywood glam, this stylish semi flush and chandelier takes centerstage in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.