Zoro Homepage

Ciro 8 Light Chandelier 27.25 In. Warm Silver Leaf

  • Mfr # 256-48-WSL

  • Zoro # G015449778


product price: $6,022.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Warm Silver Leaf
Height
12 in
Bulb Included
No
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-48-WSL
Zoro #
G015449778
UPC #
782042474758
Country of Origin
Philippines

Dimensions

Height
12 in
Length
27.25 in
Canopy Width
7.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Warm Silver Leaf
Bulb Included
No
Standards
UL Dry
Includes
Fixture, Hardware
Voltage
120V
Number of Lights
8
Material
Hand-Crafted Iron
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
8
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Slope Compatible
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.