Zoro Homepage

Cologne 1 Light Integrated LED Flush Mount in Vintage Brass

  • Mfr # 521-19-VB

  • Zoro # G716138759


product price: $1,215.00
/ea
Free Shipping & Returns

Key Features

CRI
90
Lumens
2900
Housing Finish
Vintage Brass
Damp/Wet Rating
ETL Damp
Height
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-19-VB
Zoro #
G716138759
UPC #
197292129523
Country of Origin
China

Dimensions

Height
10.25 in
Width
19.25 in

Details

CRI
90
Lumens
2900
Housing Finish
Vintage Brass
Damp/Wet Rating
ETL Damp
Number of Bulbs
1
Includes
Fixture, Hardware
Series
Cologne
Voltage
120V
Item
Flush Mount
Body Material
Brass
Watts
60 W
Dimmable
Yes
Color temp
2700K
Integrated LED
Yes

Description

Modern and sophisticated, the Cologne semi-flush mount features sleek metalwork and wide tapered cloud glass shades. Finished in Vintage Brass, the frame complements and supports the disc-like shape of the shades without detracting from them. Available with 1, 3, or 5 lights, Cologne makes an architectural statement on the ceiling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.