Zoro Homepage

Corda 12 Light Chandelier in Vintage Brass Finish

  • Mfr # 557-18-VB

  • Zoro # G322646884


product price: $3,020.99
/ea
Free Shipping & Returns

Key Features

Overall Dimension
118in. W x 45.5in. H
Power Source
Hardwired
Dimmable
Yes
Housing Finish
Vintage Brass
Fixture Voltage
120-240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557-18-VB
Zoro #
G322646884
UPC #
197292154143
Country of Origin
Viet Nam

Dimensions

Overall Dimension
118in. W x 45.5in. H
Height
45.5 in
Width
118 in

Details

Power Source
Hardwired
Dimmable
Yes
Housing Finish
Vintage Brass
Fixture Voltage
120-240 V
Standards
UL Listed; cETL DampRated
Canopy Type
Round; 7in. W x 2in. H
Fixture Wattage
56 W
Number of Lights
12
Item
Chandelier
Color
Vintage Brass
Shade Type
Matte Cloud Glass
Body Material
Steel
Bulb Included
No
Slope Ceiling Adaptable
Yes

Description

Corda draws inspiration from the elegance of heirloom jewelry-where light becomes adornment, and structure tells a story. Hand-blown matte cloud glass spheres are suspended from gleaming Vintage Brass chains, accented by delicate ball chain details, evoking the richness of layered pearl and charm necklaces. Available as a 2-light sconce, a 6-light linear, and a dramatic 12-light chandelier, Corda’s layered suspension system allows for customizable hanging methods, introducing an unexpected sense of movement and personalization. It brings a sense of intimacy and ornament to a space, casting a warm, glamorous glow that is both delicate and intentional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.