Zoro Homepage

Cordoba 17 Light Chandelier in Vintage Brass

  • Mfr # 497-52-VB

  • Zoro # G416138745


product price: $5,377.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Brass
Series
Cordoba
Voltage
120V
Fixture Wattage
10 W
Height
25.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497-52-VB
Zoro #
G416138745
UPC #
197292122425
Country of Origin
China

Dimensions

Height
25.75 in
Width
52 in

Details

Material
Brass
Series
Cordoba
Voltage
120V
Number of Lights
17
Fixture Wattage
10 W
Bulb Type
E12 Candelabra Base
Housing Finish
Vintage Brass
Includes
Fixture, Hardware
Item
Chandelier
Bulb Included
No
Lamp Base
B11
Location Rating
UL Damp

Description

Organic forms and surprising geometry come together in the bold Sputnik-inspired design of Cordoba. This family of fixtures features an array of seedy light bronze glass shades that are light yet voluminous; organic yet refined. The Vintage Brass finish on the frame gives Cordoba a retro flair, while the futuristic shape of the glass shades adds a contemporary edge. Available as a sconce, semi-flush mount, and chandelier in two sizes, Cordoba is perfect for adding a dramatic, sculptural moment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.