Zoro Homepage

Corfu 8 Light Chandelier in Ivory Coco

  • Mfr # 511-20-IYC

  • Zoro # G516138744


product price: $2,438.00
/ea
Free Shipping & Returns

Key Features

Bulb Included
No
Bulb Type
E12 Candelabra Base
Material
Iron
Width
20 in
Fixture Wattage
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-20-IYC
Zoro #
G516138744
UPC #
197292123026
Country of Origin
Philippines

Dimensions

Width
20 in
Chain Length
72 in
Height
19.5 in

Details

Item
Chandelier
Bulb Included
No
Bulb Type
E12 Candelabra Base
Material
Iron
Fixture Wattage
10 W
Number of Lights
8
Voltage
120V
Housing Finish
Ivory Coco
Includes
Fixture, Hardware
Series
Corfu
Lamp Base
B11
Location Rating
UL Damp

Description

A delicate botanical motif gives this contemporary Sputnik design an organic twist, while intertwining couture artistry. Corfus soft, wispy petals sprout from a central point, creating a burst of light and life. Natural materials like bleached abaca and coco shells impart a neutral tonality and airy quality. As a semi-flush mount in two sizes or a chandelier in three sizes, Corfu is a whimsical delight for the senses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.