Zoro Homepage

Emerald 16 Light Chandelier 32 In. Vintage Gold Leaf

  • Mfr # 333-32-VGL

  • Zoro # G415449873


product price: $4,528.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
4W
Number of Lights
16
Shade Color
Opal Glossy
Material
Steel
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-32-VGL
Zoro #
G415449873
UPC #
782042402003
Country of Origin
Philippines

Dimensions

Length
32 in
Height
21 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
4W
Finish
Vintage Gold Leaf
Number of Lights
16
Shade Color
Opal Glossy
Material
Steel
Standards
ETL Damp
Includes
Fixture, Hardware
Shade Material
Glass
Voltage
120V
Bulb Included
No
Designer
Corbett Standard
Slope Compatible
No
Socket Count
16
Product Care
Clean with a soft, damp cloth
Bulb Shape
G9
Battery Included
No

Description

Emerald is a simple design that produces an extraordinary effect. Light from the opal glossy shades reflects off the hand-crafted vintage gold leaf plates and fills in the ridges of the radial pattern, creating an eye-catching glow. Whether as a sconce, flush mount or chandelier, this pretty fixture will make a stunning statement in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.