Zoro Homepage

Ginger 1 Light Chandelier 26.5 In. Soft Black

  • Mfr # 308-42-GL/SBK

  • Zoro # G015446999


product price: $2,099.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Voltage
120V
Bulb Included
No
Includes
Fixture, Hardware
Height
17.25 in
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308-42-GL/SBK
Zoro #
G015446999
UPC #
782042449756
Country of Origin
Philippines

Dimensions

Length
26.5 in
Height
17.25 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Soft Black
Voltage
120V
Bulb Included
No
Includes
Fixture, Hardware
Standards
UL Dry
Material
Hand-Crafted Iron
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Socket Count
1
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.