Zoro Homepage

Jasmine 1 Light Chandelier 44 In. Gold Leaf

  • Mfr # 284-43-GL

  • Zoro # G015448931


product price: $4,926.00
/ea
Free Shipping & Returns

Key Features

Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Description/Special Features
No Flowers
Height
2.5 in
Width
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-43-GL
Zoro #
G015448931
UPC #
782042450530
Country of Origin
Philippines

Dimensions

Height
2.5 in
Width
44 in
Length
44 in
Canopy Width
12 in

Details

Item
Chandelier
Fixture Wattage
105W
Finish
Gold Leaf
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Description/Special Features
No Flowers
Standards
UL Dry
Voltage
120V
Shade Material
Glass
Bulb Included
No
Designer
Corbett Standard
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.