Zoro Homepage

Linus 45.25 in. Chandelier Vintage Brass

  • Mfr # 484-46-VB

  • Zoro # G216052135


product price: $7,335.00
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
45.25 in
CRI
90
Glass Color
Vintage Brass
Series
Linus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484-46-VB
Zoro #
G216052135
UPC #
197292105640
Country of Origin
China

Dimensions

Width
45.25 in
Height
12.5 in
Chain Length
144 in Aircraft Cable

Details

Material
Brass
CRI
90
Number of Lights
39
Glass Color
Vintage Brass
Series
Linus
Lumens
3840
Item
Chandelier
Includes
Fixture, Hardware
Fixture Wattage
86 W
Color Temperature
2700 K
Finish
Vintage Brass
Voltage
120-277V
Slope Ceiling Compatable
Yes
Location Rating
ETL Damp
Dimmer
ELV, TRIAC
Product Care
Clean with soft, damp cloth
Integrated LED
Yes
Cable/Wire/Cord
120 in

Description

Elements of repetition and scale are skillfully balanced in the Linus chandelier to create a striking visual impact. Finished in Vintage Brass, the concentric rings that form the framework support a series of globes. Marked by a unique, crackled effect, the antique quality of the White Luna glass adds an air of artistry. What sets this family apart is its versatility: despite the five distinct options, only three rings are used to create an array of configurations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.